Pallet Truck 2200kg 1150 x 525mm

Order Code: ZT1227919P

£549.99 Inc VAT (20%)


Description

Heavy-duty truck suitable for warehouse and general handling duties. Polyurethane, non-marking wheels and tandem loading rollers with sealed-for-life bearings all round. Robust and durable galvanized hydraulic unit with chromed ram and piston for resistance to corrosion. Features euro pallet depth indicators.

Specifications for Pallet Truck 2200kg 1150 x 525mm
  • MFR Part No.
    PT2200
  • Capacity
    2200kg
  • Weight
    66kg
  • Minimum Height
    85mm
  • Fork Spread
    230mm
  • Maximum Height
    200mm