Pallet Truck, BT Lifter, Solid Rubber Steering Wheels

Order Code: ZT2674817S

£1,029.99 Inc VAT (20%)


Description

Pallet truck, BT Lifter, solid rubber steering wheels. Supplied = assembled. Lifting range = 85 - 200 mm. Length = 1515 mm. Fork length = 1150 mm. Fork width = 156 mm. Distance across forks = 520 mm. Steering radius = 180 °. Steering wheel material = solid rubber. Fork roller material = nylon. Fork roller version = single. Product type = pallet trucks. Max. load 2300 kg. Extremely durable. Manufactured in Europe. 10 - 12 lubrication nipples ensure easy and quiet operation. Ball bearing mounted wheels. Axial bearings for easy steering. BT lowering control. Patented, polymer drawbar handle protects hands against extreme temperatures.

See full description
Specifications for Pallet Truck, BT Lifter, Solid Rubber Steering Wheels
  • Product Type
    Pallet Trucks
  • Supplied
    Assembled
  • Adjustable Height Range
    85 - 200mm
  • Wheel Material
    Solid Rubber
  • Roller Material
    Nylon
  • Fork Width
    156mm
  • Turning Radius
    180 °
  • Distance Across Forks
    520mm
  • Fork Length
    1150mm
  • Fork Roller Type
    Single
  • Steering Wheel Material
    Solid Rubber
  • Length
    1515mm
  • Lifting Range
    85 - 200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome