Pallet Truck With LCD Display, Max. Load 2000 Kg, Lifting Range 90 - 205mm

Pallet Truck With LCD Display, Max. Load 2000 Kg, Lifting Range 90 - 205mm

Order Code: ZT2743956S

£3,999.99 Inc VAT (20%)


Description

Pallet truck with LCD display, max. load 2000 kg, lifting range 90 - 205 mm. Supplied = assembled. Max. load = 2000 kg. Load centre = 600 mm. Lifting range = 90 - 205 mm. Length = 1560 mm. Fork length = 1150 mm. Fork width = 180 mm. Distance across forks = 555 mm. Steering radius = 206 °. Scale model = with LCD display. Weight = 120 kg. Steering wheel material = solid rubber. Fork roller material = polyurethane. Steering wheel diameter = 180 mm. Steering wheel width = 40 mm. Fork roller diameter = 70 mm. Fork roller width = 70 mm. Product type = pallet trucks with scales. Protection type = IP65. For checking delivered goods according to weight or number of items. Determining dispatch weight. Order picking with weight check. Extremely precise - maximum deviation is 0.1%. Fixed scale division. 1 kg steps from 0 to 2000 kg. Operating time of up to 80 hours or 1700 weighing processes without recharging. Switches off automatically after 3 minutes to conserve batteries. Battery capacity indicator on display. Supplied with standard batteries, 4 x 1.5 V AA. QuickLift - Pump 5 times and the maximum lifting height is reached.* Protected integrated scale for a long life cycle. The display unit meets protection requirements of IP65. The weighing cells are securely integrated in the forks and meet protection requirements of IP67. Solid rubber steering wheels, x width 180 x 40 mm. Tandem fork rollers, made of polyurethane, 70 mm. Weight 110 kg. Colour melon yellow RAL 1028, black. Display unit Extra large LCD display, digit height 28 mm. Automatic reset. Manual tare input for pre-selection of a known container weight. Several weights can be added together to determine a cumulative weight. Additional totalling is also possible after the scale has been switched off, saved values are retained. IP protection type IP65: protection against dust penetration and spray water. IP67: protection against dust penetration, water and temporary submersion. DKD certified pallet trucks can be supplied on request.

See full description
Specifications for Pallet Truck With LCD Display, Max. Load 2000 Kg, Lifting Range 90 - 205mm
  • Product Type
    Pallet Trucks with Scales
  • Load Capacity
    2000kg
  • Supplied
    Assembled
  • Roller Material
    Polyurethane
  • Wheel Material
    Solid Rubber
  • Adjustable Height Range
    90 - 205mm
  • Wheel Width
    40mm
  • Roller Diameter (D)
    70mm
  • Colour
    Melon Yellow
  • Fork Length
    1150mm
  • Fork Roller Width
    70mm
  • Fork Width
    180mm
  • Turning Radius
    206 °
  • Distance Across Forks
    555mm
  • Steering Wheel Width
    40mm
  • Load Centre
    600mm
  • Steering Wheel Material
    Solid Rubber
  • Length
    1560mm
  • Steering Wheel Diameter
    180mm
  • Lifting Range
    90 - 205mm
  • Weight
    120kg
  • Protection Type
    IP65
  • Scale Model
    With LCD Display

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome