1200 x 800MM Fold Flat Box Pallet With Drop Sides

1200 x 800MM Fold Flat Box Pallet With Drop Sides

Order Code: ZT3080621SCopy

£529.99 Inc VAT (20%)


Description

Application: Storage.
Base Material: Plastic.
Capacity kg: 750.
Capacity L: 75.
Colour: Grey.
Colour: Silver grey.
Depth mm: 800.
Dimensions: H x W x D mm: 1000 x 1200 x 800.
External Depth mm: 800.
External Height mm: 1000.
External Width mm: 1200.
Folded Height mm: 410.
Folded Width mm: 1200.
Ground Clearance mm: 0.
Height mm: 1000.
Internal Depth mm: 750.
Internal Height mm: 750.
Internal Width mm: 1150.
Leg Height mm: 120.
Lid Colour: None.
Material: Plastic.
Overall Height mm: 1000.
Overall Width mm: 1200.
Product Type: Plastic box.
Type: Drop side.
Use With: Food.
Volume m³: 0.69.
Weight kg: 52.
Width mm: 1200.Lightweight and easy to clean. Fold down stillage for ease of storage and return transportation. Solid or ventilated sides. Solid side version available with hinged access panels to aid picking. Suitable for food use. Capacity: 750kg. H x W x D: 1000 x 1200 x 800mm.

See full description
Specifications for 1200 x 800MM Fold Flat Box Pallet With Drop Sides
  • Material
    Plastic
  • Colour
    Silver
  • Overall Width
    1200mm
  • Capacity
    75L
    750kg
  • Overall Height
    1000mm
  • Height
    1000mm
  • Depth
    800mm
  • Width
    1200mm
  • Weight
    52kg
  • Internal Width
    1150mm
  • External Width
    1200mm
  • External Height
    1000mm
  • Internal Depth
    750mm
  • Internal Height
    750mm
  • External Depth
    800mm
  • Folded Height
    410mm
  • Folded Width
    1200mm
  • Leg Height
    120mm
  • Base Material
    Plastic
  • For Use With
    Food

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome