0
1

2608900388 10PACK Expert Hardnailpallets S1122CHM Reciprocating Saw Blades

Order Code: ZT2113783S

£89.99 Inc VAT (20%)
£92.993% off


Description

The Expert 'Hard Nail Pallets' saw blades are designed specifically for cutting hard nails in pallets, offering excellent longevity, durability and quality. The teeth are welded onto a flexible body especially designed for pallet work. The blade also features a reverse tip that prevents jamming and bending. Instead of hard nails bringing work to a stop or damaging the blade, these saw blades slice through them with minimal effort and consistency. Fits all S-shank reciprocating saws.

Features and Benefits
• Durable, high quality design
• Reserve tip prevents jamming and bending
• Slices through tough pallets nails with ease

Typical Applications
• Ideal for pallet repair

See full description
Specifications for 2608900388 10PACK Expert Hardnailpallets S1122CHM Reciprocating Saw Blades
  • MFR Part No.
    2608900388
  • Teeth per Inch
    8TPI
  • Product Type
    Reciprocating Saw Blades
  • Cutting Edge Type
    Toothed
  • Blade Thickness
    1mm
  • Blade Length
    225mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome