Rod infill to all 4 sides.Removable gate on both long dimensions.Bright zinc plate finish.Half drop gate on one side.Overall L x W x H: 1000 x 1200 x 1680mm.Capacity: 1000kg.Weight: 32kg.N.B: Not stackable.