4 Drum Stackable Spill Pallet, Yellow

4 Drum Stackable Spill Pallet, Yellow

Order Code: ZT3081029SCopy

£309.99 Inc VAT (20%)
£319.993% off


Description

Application: 4 drum stackable spill pallet.
Capacity L: 249.
Colour: Yellow.
Depth mm: 1460.
Dimensions: H x W x D mm: 305 x 1460 x 1460.
Finish: Painted.
Height mm: 305.
Length mm: 1460.
Material: Plastic.
Material: Polyethylene.
Product Type: Pallet.
Use With: 4 x 205l drums.
Weight kg: 37.
Width mm: 1460.Spill pallet holds four 205L drums. Nestable, to save space when not in use. Supplied with a durable, removable platform. Platform with hand inserts and holes for inspection & pump insertion. Capacity meets/exceeds European, UK and US regulations. Compatible with most forklifts and pallet trucks. Sump capacity 249 litre. Fully recyclable, chemical resistant, UV-stabilised PE. Overall H x W x D: 305 x 1460 x 1460mm. Made in UK.

See full description
Specifications for 4 Drum Stackable Spill Pallet, Yellow
  • Material
    Polyethylene
  • Colour
    Yellow
  • Capacity
    249L
  • Finish
    Painted
  • Depth
    1460mm
  • Width
    1460mm
  • Weight
    37kg
  • Height
    305mm
  • Length
    1460mm
  • For Use With
    4 x 205l drums