0
1

BB1C Covered Drum Spill Pallet with Steel Frame & Polyethylene Cover - Suitable for 1 X 1000 Litre IBC Unit

Order Code: ZT3141566S

1100L
£2,399.99 Inc VAT (20%)


Description

The heavy duty frame and cover of this IBC bund protects both the bund and IBC from the elements making it ideal for outdoor storage.
Complete with frame, roof and roll-up door this model is designed for 1 x 1000ltr IBC.

Features & Benefits
- Dimensions: 1760mm x 1350mm x 1410mm
- Sump Capacity: 1100 Litre
- Product Weight: 119kg
- UDL: 1600KG
- Manufactured in the UK from Medium Density Polyethylene and Backed with a 3 Year Guarantee

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.