BB1DT Stackable IBC Spill Pallet Bund with Removable Grid & Integral Dispensing Area Suits 1 X 1000 Litre IBC Unit
0
1

BB1DT Stackable IBC Spill Pallet Bund with Removable Grid & Integral Dispensing Area Suits 1 X 1000 Litre IBC Unit

Order Code: ZT3141546SCopy

£1,099.99 Inc VAT (20%)
£1,149.994% off


Description

This stackable IBC Spill Pallet Bund comes complete with removable grids & Integral Dispensing Unit, it is lightweight, durable, hard wearing and robust with easy 2-way access for forklift. Ideal for any location inside and out, no matter what the weather.

Features & Benefits
- Dimensions: 1870mm x 1340mm x 1030mm
- Sump Capacity: 1125 Litre
- Product Weight: 93kg
- UDL: 2000kg
- Manufactured in the UK from Medium Density Polyethylene and Backed with a 3 Year Guarantee

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for BB1DT Stackable IBC Spill Pallet Bund with Removable Grid & Integral Dispensing Area Suits 1 X 1000 Litre IBC Unit
  • Sump Capacity
    1125L
  • Weight
    93kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome