Box Mobile Pallet RED927X584X508MM With Handle 2f+2SWX102 Ny+Tg

Box Mobile Pallet RED927X584X508MM With Handle 2f+2SWX102 Ny+Tg

Order Code: ZT3077375SCopy

£359.99 Inc VAT (20%)


Description

Base Material: Polypropylene.
Capacity L: 275.
Colour: Red.
External Height mm: 711.
External Length mm: 1003.
External Width mm: 660.
Internal Height mm: 508.
Internal Length mm: 927.
Internal Width mm: 584.
Material: Medium density polyethylene.
No. of Wheels: 4.
Product Type: With handle.
Type: With handle.
Wheel Diameter mm: 100.Higher ground clearance allows lifting by forklift truck. Capacity 270 litres. Made from medium density polyethylene. On four 100mm dia. nylon swivel castors. L x W x H mm: 927 x 584 x 508 (int.) , 1003 x 660 x 711 (ext.) Optional robust plastic push handle. 3 year guarantee.

See full description
Specifications for Box Mobile Pallet RED927X584X508MM With Handle 2f+2SWX102 Ny+Tg
  • Colour
    Red
  • Capacity
    275L
  • Material
    Medium density polyethylene
  • Number of Wheels
    4
  • External Width
    660mm
  • External Height
    711mm
  • Internal Width
    584mm
  • External Length
    1003mm
  • Internal Length
    927mm
  • Internal Height
    508mm
  • Base Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome