Bund Pallet Suitable for 2 x 205LTR Drums, 240LTR Bund

Order Code: ZT3078044S

£319.99 Inc VAT (20%)


Description

Colour: Blue.
Dimensions: H x W x L mm: 330 x 820 x 1220.
Height mm: 330.
Length mm: 1220.
Material: Plastic.
Material: Polyethylene.
No. of Drums Stored: 2.
No. of Drums: 2.
Product Type: Pallet.
Sump Capacity L: 240.
Width mm: 820.Moulded units with removable plastic mesh floors for easy cleaning. Light-weight, durable and robust. Broad chemical compatibility. UV stabilised. Complies with all the UK regulations relating to sump capacities. 2 drum capacity.

See full description
Specifications for Bund Pallet Suitable for 2 x 205LTR Drums, 240LTR Bund
  • Colour
    Blue
  • Material
    Polyethylene
  • Height
    330mm
  • Width
    820mm
  • Length
    1220mm
  • No. of Drums Stored
    2
  • Sump Capacity
    240L
  • No. of Drums
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome