Chemical Industry Pallet, Pack Of 5, LxWxH 1140 X 1140 X 150mm, 3 Runners

Order Code: ZT2700373S

£519.99 Inc VAT (20%)


Description

Chemical industry pallet, pack of 5, LxWxH 1140 x 1140 x 150 mm, 3 runners. Supplied = assembled. Material = recycled plastic. Length = 1140 mm. Width = 1140 mm. Height = 150 mm. Colour = black. Max. load static = 7500 kg. Max. load dynamic = 1375 kg. Model = 3 runners. Weight = 14 kg. Fork entry option = 4-way. Forklift access height = 115 mm. Forklift access width short side = 740 mm. Forklift access width long side = 740 mm. Forklift access height short side = 115 mm. Forklift access height long side = 94 mm. Temperature resistance = -30 °C to +60 °C. Max. load in high shelving = 250 kg. Weight per item = 2.8 kg. Product type = pallets made of recycled plastic. Optimum container dimensions. With stacking edge for safe empty transport. High max. loads. Perforated top deck, with stacking edge.

See full description
Specifications for Chemical Industry Pallet, Pack Of 5, LxWxH 1140 X 1140 X 150mm, 3 Runners
  • Supplied
    Assembled
  • Material
    Recycled Plastic
  • Colour
    Black
  • Forklift Access Height
    115mm
  • Product Type
    Pallets Made of Recycled Plastic
  • Pack Quantity
    5
  • Weight
    2.8kg
    14kg
  • Height
    150mm
  • Model
    3 Runners
  • Width
    1140mm
  • Length
    1140mm
  • Fork Entry Option
    4-way
  • Temperature Resistance
    30°C To +60°C
  • Load Static
    7500kg
  • Load Dynamic
    1375kg
  • Load In High Shelving
    250kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome