Space saving stillage - fully collapsible.Has a hinged half drop gate on one side and a fully removable gate on the other. Sheet steel base.Max. capacity unstacked - 1000kg.Stackable to 4 high when loaded to 800kg each.H x W x Dmm: 970 x 1240 x 835.Mesh size: 50 x 50mm.Blue epoxy powder coated paint finish.Made in UK.