Drum Pallet, with 9 Feet - 486608

Order Code: ZT2739423S

£199.99 Inc VAT (20%)


Description

Drum pallet, with 9 feet, 1+ items. Supplied = assembled. Material = recycled polyethylene. Length = 1200 mm. Width = 800 mm. Height = 167 mm. Colour = grey. Max. load static = 6000 kg. Max. load dynamic = 2500 kg. Model = 9 feet. Weight = 22 kg. Fork entry option = 4-way. Max. load in high shelving = 500 kg. For drum capacities = 2x200 litres. Product type = pallets made of recycled plastic. Safe transport of standing 200 litre drums. Ridges on the pallet surface fix 200 litre drums in place, and protect them from slipping.

See full description
Specifications for Drum Pallet, with 9 Feet - 486608
  • Colour
    Grey
  • Material
    Recycled Polyethylene
  • Product Type
    Pallets Made of Recycled Plastic
  • Model
    9 Feet
  • Supplied
    Assembled
  • Weight
    22kg
  • Width
    800mm
  • Length
    1200mm
  • Height
    167mm
  • Load In High Shelving
    500kg
  • For Drum Capacities
    2x200L
  • Fork Entry Option
    4-way
  • Load Dynamic
    2500kg
  • Load Static
    6000kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome