Euro Mesh Pallet Turner, Max. Load 450 Kg, Gentian Blue

Order Code: ZT2724488S

£2,499.99 Inc VAT (20%)


Description

Euro mesh pallet turner, max. load 450 kg, gentian blue. Supplied = assembled. Colour = gentian blue RAL 5010. Height = 595 mm. Length = 1640 mm. Width = 800 mm. Max. load = 450 kg. Weight = 90 kg. Makes emptying Euro mesh pallets easier using the forklift truck in compliance with DIN 15155, UIC standard 435-3. Mechanical-only operation. Robust, with no hydraulics. Max. load 450 kg. LxWxH 1640 x 800 x 595 mm. One forklift pocket 388 x 48 mm. Colour gentian blue RAL 5010. Attached to the stacker using chain restraint. It is moved under the mesh pallet and locked in place. Unlocked using a cable pull from the driver's seat. The mesh pallet is emptied. The mesh pallet is returned to its initial position by lowering the forks and reversing. Note Please observe the diagram showing max. forklift truck loads.

See full description
Specifications for Euro Mesh Pallet Turner, Max. Load 450 Kg, Gentian Blue
  • Load Capacity
    450kg
  • Colour
    Gentian Blue
  • Supplied
    Assembled
  • Weight
    90kg
  • Height
    595mm
  • Length
    1640mm
  • Width
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome