Euro Stacking Pallet LxW 1200 x 800 mm with Safety Edge

Order Code: ZT4130342S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£92.997%


Description

Euro stacking pallet, LxW 1200 x 800 mm, with safety edge, 1+ items. Supplied = assembled. Material = recycled polyethylene. Length = 1200 mm. Width = 800 mm. Height = 140 mm. Colour = charcoal. Max. load static = 4000 kg. Max. load dynamic = 1200 kg. Model = with safety edge. Weight = 13 kg. Fork entry option = 4-way. Forklift access height = 100 mm. Forklift access width short side = 570 mm. Forklift access width long side = 710 mm. Temperature resistance = -30 °C to +70 °C. Product type = pallets made of recycled plastic. Saves space (nestable) in storage and during empty transport. Very high strength and a low weight. Long lasting and returns your investment quickly.

See full description
Specifications for Euro Stacking Pallet LxW 1200 x 800 mm with Safety Edge
  • Length
    1200mm
  • Colour
    Charcoal
  • Material
    Recycled polyethylene
  • Height
    140mm
  • Forklift Access Height
    100mm
  • Fork Entry Option
    4-way
  • Width
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome