Four Sided Zinc Coated Nestable Roll Pallet With Hinged Shelf

Four Sided Zinc Coated Nestable Roll Pallet With Hinged Shelf

Order Code: ZT3080063SCopy

£499.99 Inc VAT (20%)


Description

Base Size mm: 735 x 850.
Capacity kg: 600.
External Height mm: 1690.
External Length mm: 850.
External Width mm: 735.
Finish: Gold zinc passivated.
Internal Height mm: 1425.
Internal Length mm: 850.
Internal Width mm: 735.
No. of Wheels: 4.
Overall Height mm: 1690.
Product Type: 4 sided.
Type: With shelf.
Weight kg: 51.
Wheel Diameter mm: 125.
Wheel Type: Rubber.Unique locking mechanism keeps sides connected to base when negotiating kerbs, ramps etc. Four sided nesting containers with hinged sided, mesh panels and 'A' frame. Gold zinc plated finish. Unique locking mechanism keeps sides connected to base when negotiating kerbs, ramps etc. Each additional unit adds only 200mm to length when nested. H x W x L external - 1690 x 735 x 850mm. H x W x L internal - 1425 x 735 x 850mm. Mounted on two fixed and two swivel, 125mm dia. blue rubber tyred castors. Available with or without integral hinged shelf. Capacity - 600kg.

See full description
Specifications for Four Sided Zinc Coated Nestable Roll Pallet With Hinged Shelf
  • Capacity
    600kg
  • Overall Height
    1690mm
  • Finish
    Gold zinc passivated
  • Number of Wheels
    4
  • Weight
    51kg
  • Internal Length
    850mm
  • External Width
    735mm
  • Wheel Diameter
    125mm
  • External Height
    1690mm
  • External Length
    850mm
  • Internal Width
    735mm
  • Internal Height
    1425mm
  • Base Size
    735 x 850mm