Grey Hygiene Medium Duty Rackable Euro Pallet - 3 Runner

Grey Hygiene Medium Duty Rackable Euro Pallet - 3 Runner

Order Code: ZT3083813SCopy

£269.99 Inc VAT (20%)


Description

Colour: Grey.
Depth mm: 800.
Dimensions: H x W x D mm: 160 x 1200 x 800.
Dynamic Load kg: 1000.
Height mm: 160.
Pallet Type: Euro.
Rack Load kg: 1000.
Static Load kg: 5000.
Width mm: 1200.Pallet designed to provide the highest hygienic conditions for white room environments. Particularly suited to total hygiene requirements of food, pharmaceutical and cosmetic industries. High quality manufacture, ideal for use in return/pooling logistics systems. 100% recyclable. Manufactured from virgin HDPE. Complete with rims to help keep stock in place. Deck type: closed. Base type: 3 runners. Static capacity UDL: 5000kg Racking capacity UDL: 1000kg.

See full description
Specifications for Grey Hygiene Medium Duty Rackable Euro Pallet - 3 Runner
  • Colour
    Grey
  • Height
    160mm
  • Depth
    800mm
  • Width
    1200mm
  • Dynamic Load
    1000kg
  • Pallet Type
    Euro
  • Static Load
    5000kg
  • Rack Load
    1000kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome