Heavy Duty Pallet Turntable

Order Code: ZT3485838S

£3,099.99 Inc VAT (20%)
£3,199.993% off


Description

Capacity 2000kg.Ultra low profile unit designed to be loaded by hand pallet truck.360° fingertip rotation.Lock prevents accidental rotation.Turntable dia. - 1100mm.Overalll dia. - 1240mmOverall height - 22mm.Weight - 110kg.

Specifications for Heavy Duty Pallet Turntable
  • Load Capacity
    2000kg
  • Weight
    110kg
  • Overall Diameter
    1240mm
  • Product Type
    Pallet Turntable
  • Overall Height
    22mm
  • Turntable Diameter
    1100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome