Hinged Lid for Pallet Boxes Grey for LxW 800 x 1200 mm

Order Code: ZT4132038S

£599.99 Inc VAT (20%)


Description

Hinged lid for pallet boxes, grey, for LxW 800 x 1200 mm. Supplied = assembled. Colour = grey. Width = 1200 mm. Length = 800 mm. Material = polyethylene (low pressure PE/HDPE) Temperature resistance = -40 °C to +60 °C. Weight = 5.9 kg. Product type = accessories. This model includes a fully assembled hinged lid incl. locking system on a NOAH pallet box.

Specifications for Hinged Lid for Pallet Boxes Grey for LxW 800 x 1200 mm
  • Colour
    Grey
  • Length
    800mm
  • Weight
    5.9kg
  • Supplied
    Assembled
  • Width
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome