Industrial Stacking Pallet, LxW 1200 X 1000mm, Closed

Order Code: ZT2705287S

£109.99 Inc VAT (20%)


Description

Industrial stacking pallet, LxW 1200 x 1000 mm, closed, 1+ items. Supplied = assembled. Material = recycled polyethylene. Length = 1200 mm. Width = 1000 mm. Height = 145 mm. Colour = charcoal. Max. load static = 4000 kg. Max. load dynamic = 1200 kg. Model = closed. Weight = 16 kg. Fork entry option = 4-way. Forklift access height = 100 mm. Forklift access width short side = 610 mm. Forklift access width long side = 680 mm. Temperature resistance = -30 °C to +70 °C. Product type = pallets made of recycled plastic. Saves space (nestable) in storage and during empty transport. Long lasting and returns your investment quickly. Very high strength and a low weight.

See full description
Specifications for Industrial Stacking Pallet, LxW 1200 X 1000mm, Closed
  • Material
    Recycled Polyethylene
  • Supplied
    Assembled
  • Colour
    Charcoal
  • Product Type
    Pallets Made of Recycled Plastic
  • Forklift Access Height
    100mm
  • Width
    1000mm
  • Model
    Closed
  • Weight
    16kg
  • Height
    145mm
  • Length
    1200mm
  • Fork Entry Option
    4-way
  • Load Static
    4000kg
  • Load Dynamic
    1200kg
  • Temperature Resistance
    30°C To +70°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome