Lid for Pallet Boxes Black for LxW 800 x 1200 mm

Order Code: ZT4132051S

£179.99 Inc VAT (20%)


Description

Lid for pallet boxes, black, for LxW 800 x 1200 mm. Supplied = assembled. Colour = black. Width = 1200 mm. Length = 800 mm. Material = polyethylene (low pressure PE/HDPE) Temperature resistance = -40 °C to +60 °C. Weight = 5.9 kg. Product type = accessories. Suitable for use with foodstuffs. The sturdy pallet box lid 1200 x 800 mm weighs 5.9 kg and is made of high quality PE. Just like the large containers and pallet boxes, this lid is also food safe.

See full description
Specifications for Lid for Pallet Boxes Black for LxW 800 x 1200 mm
  • Product Type
    Accessories
  • Colour
    Black
  • Length
    800mm
  • Weight
    5.9kg
  • Width
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome