Lightweight Container Pallet, LxW 1140 X 1140mm

Order Code: ZT2725391S

£119.99 Inc VAT (20%)


Description

Lightweight container pallet, LxW 1140 x 1140 mm, 1+ items. Supplied = assembled. Material = recycled PE. Length = 1140 mm. Width = 1140 mm. Height = 150 mm. Colour = black. Max. load static = 2500 kg. Max. load dynamic = 1000 kg. Model = 9 feet. Weight = 7.1 kg. Fork entry option = 4-way. Forklift access height = 100 mm. Forklift access width short side = 830 mm. Forklift access width long side = 830 mm. Forklift access height short side = 100 mm. Forklift access height long side = 100 mm. Temperature resistance = -30 °C to +70 °C. Product type = pallets made of recycled plastic. Optimal size for container transport. Nestable. Container pallet with 9 feet and perforated deck, accessible from 4 sides.

See full description
Specifications for Lightweight Container Pallet, LxW 1140 X 1140mm
  • Material
    Recycled PE
  • Colour
    Black
  • Supplied
    Assembled
  • Product Type
    Pallets Made of Recycled Plastic
  • Forklift Access Height
    100mm
  • Width
    1140mm
  • Weight
    7.1kg
  • Model
    9 Feet
  • Length
    1140mm
  • Height
    150mm
  • Load Static
    2500kg
  • Temperature Resistance
    30°C To +70°C
  • Fork Entry Option
    4-way
  • Load Dynamic
    1000kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome