Mesh Pallet, High Profile, EUR Pallet

Mesh Pallet, High Profile, EUR Pallet

Order Code: ZT2709927S

£639.99each Inc VAT (20%)
£3,199.95 minimum order value

Minimum order quantity: 5.

Description

Mesh pallet, high profile, EUR pallet, 5+ items. Supplied = assembled. Width = 800 mm. Length = 1200 mm. Filling height = 800 mm. Max. load = 1500 kg. Height = 970 mm. Material = angle iron/steel mesh construction. Finish = painted. Weight = 70 kg. Colour = stone grey RAL 7030. Clearance height = 100 mm. Forklift access width short side = 590 mm. Forklift access width long side = 760 mm. Profile = high. Design of stacking containers = 1 long side with 2 flaps. Mesh size = 50x50x4 mm. Feature = stackable. Base material = steel/wood. Stacking = 3 on 1. Modern, reusable packaging. Protects against damage and loss. Can be easily stacked and transported (3 on 1) Eliminate packaging waste and disposal costs. The EUR mesh pallets are for international goods transport on rail and road. Standard design in accordance with UIC codex 435.3, with registration number and SGS inspection certificate. When equipped with the lockable lid (accessory) , cannot be exchanged when used for international shipments. For international goods transport on rail and road. Standard design in accordance with UIC codex 435.3, with registration number and SGS inspection certificate. When equipped with the lockable lid (accessory) , cannot be exchanged when used for international shipments. Other sizes, special colours and zinc plated models on request.

See full description
Specifications for Mesh Pallet, High Profile, EUR Pallet
  • Colour
    Charcoal
  • Finish
    Painted
  • Load Capacity
    1500kg
  • Supplied
    Assembled
  • Material
    Angle Iron / Steel Mesh Construction
  • Mesh Size
    50x50x4mm
  • Clearance Height
    100mm
  • Filling Height
    800mm
  • Stacking Design
    1 Long Side with 2 Flaps
  • Length
    1200mm
  • Width
    800mm
  • Base Material
    Steel / Wood
  • Height
    970mm
  • Profile
    High
  • Stacking
    3 On 1
  • Weight
    70kg
  • Features
    Stackable