Narrow Aisle Roll Pallet

Narrow Aisle Roll Pallet

Order Code: ZT3412388S

£429.99 Inc VAT (20%)


Description

Capacity 500kg.L x W x H 1690 x 475 x 850mm.Three sided nestable roll pallet with integral folding middle shelf and base. Supplied with blank document holder with sprung clip. 100x100mm mesh to 3 sides. Nestable for space saving when not in use.Supplied with two fixed and two 125mm swivel (1 braked) non-marking rubber castors. Bright zinc plate finish.

Specifications for Narrow Aisle Roll Pallet
  • Length
    1690mm
  • Capacity
    500kg
  • Mesh Size
    100x100mm
  • Product Type
    Roll Pallet
  • Height
    850mm
  • Width
    475mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome