Pallet Base Pockets, Pack Of 100, Opening On The Long Side, WxH 145 X 115mm

Order Code: ZT2736297S

£139.99 Inc VAT (20%)


Description

Pallet base pockets, pack of 100, opening on the long side, WxH 145 x 115 mm. Supplied = assembled. Height = 115 mm. Colour = blue. Width = 145 mm. Description of document pouch = landscape, long side open. Type of mounting = with stapler or self adhesive tape. Material = PVC film. Product type = document pouches. PVC film free from ortho-phthalate plasticizers. The pocket is equipped with a fastening strip and is affixed to the centre leg of the pallet using a stapler or self-adhesive tape. Dimensions 145 x 115 mm. Colour blue. Open side, long side. Pack of 100.

See full description
Specifications for Pallet Base Pockets, Pack Of 100, Opening On The Long Side, WxH 145 X 115mm
  • Product Type
    Document Pouches
  • Supplied
    Assembled
  • Material
    PVC Film
  • Colour
    Blue
  • Pack Quantity
    100
  • Width
    145mm
  • Height
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome