Pallet Box, Folding, PP, Capacity 215 L

Order Code: ZT2713764S

£329.99 Inc VAT (20%)


Description

Pallet box, folding, made of PP, capacity 215 l, 1+ items. Supplied = assembled. Capacity = 215 l. Material = polypropylene. External width = 600 mm. External length = 800 mm. External height = 700 mm. Temperature resistance = -20 °C to +50 °C. Internal width = 600 mm. Internal length = 750 mm. Internal height = 520 mm. Max. load = 1000 kg. Stacking load static = 500 kg. Weight = 13.7 kg. Fittings = 6 feet. Polypropylene cavity wall construction. Volume reduced by up to 75 %, max. height of folded boxes only 250 mm. Can be easily set-up by 1 person. Units do not slide when stacked. Robust pallets and lids. Locks on lid and pallet for secure transport. Material strength 10/3000 m².

See full description
Specifications for Pallet Box, Folding, PP, Capacity 215 L
  • Supplied
    Assembled
  • Material
    Polypropylene
  • Load Capacity
    1000kg
  • Capacity
    215L
  • Weight
    13.7kg
  • Internal Width
    600mm
  • External Height
    700mm
  • Internal Height
    520mm
  • Internal Length
    750mm
  • External Width
    600mm
  • External Length
    800mm
  • Fittings
    6 Feet
  • Stacking Load (Static)
    500kg
  • Temperature Resistance
    20°C To +50°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome