Pallet Box, Folding, PP, Capacity 675 L

Order Code: ZT2713897S

£699.99 Inc VAT (20%)


Description

Pallet box, folding, made of PP, capacity 675 l, 1+ items. Supplied = assembled. Capacity = 675 l. Material = polypropylene. External width = 800 mm. External height = 940 mm. Temperature resistance = -20 °C to +50 °C. Internal width = 770 mm. Internal length = 1170 mm. Internal height = 750 mm. Material properties = suitable for use with foodstuffs. Max. load = 1000 kg. Stacking load static = 1000 kg. Weight = 32.2 kg. Fittings = 3 runners, 1 access flap LxH 600x350 mm, hygienically sealed edges. Polypropylene cavity wall construction. Volume reduced by up to 75 %, max. height of folded boxes only 250 mm. Can be easily set-up by 1 person. Units do not slide when stacked. Robust pallets and lids. With access flap (LxH 600 x 350 mm) for easy loading and unloading. Body with hygienically sealed edges. Suitable for use in high racking up to 900 kg. Material strength 10/3000 m².

See full description
Specifications for Pallet Box, Folding, PP, Capacity 675 L
  • Material
    Polypropylene
  • Load Capacity
    1000kg
  • Supplied
    Assembled
  • Capacity
    675L
  • Material Properties
    Suitable for Use with Foodstuffs
  • Weight
    32.2kg
  • Internal Height
    750mm
  • Internal Length
    1170mm
  • External Height
    940mm
  • Internal Width
    770mm
  • External Width
    800mm
  • Temperature Resistance
    20°C To +50°C
  • Stacking Load (Static)
    1000kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome