Pallet Top Sheets 750/150x1500mm 15micron Roll Clear (Pack of 500) - PTS15R

Order Code: ZT4177778S

£119.99 Inc VAT (20%)


Description

Protect products from moisture and dust during storage or transportation with these clear polythene pallet top sheets. Manufactured from 100% recycled resources, the 15micron sheets measure 750/1500mm x 1500mm. Simple to use, with perforation for easy tear off, they can also be applied by hand or using a dispenser. Supplied in a roll containing 500 sheets.
100% Recycled pallet top sheets for packaging
Ideal for keeping loads stable
Can be applied by hand or machine applied pallet wrap
Lightweight 15 micron thickness
Perforated for easy use and tear off
Sheet dimensions: 750/1500mm x 1500mm
Pack contains: One roll of 500 sheets

See full description
Specifications for Pallet Top Sheets 750/150x1500mm 15micron Roll Clear (Pack of 500) - PTS15R
  • Colour
    Transparent
  • Product Type
    Pallet Top Sheets
  • Thickness
    15 micron
  • Material
    Polythene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome