PE Drum Pallet, For 2 X 200 L Drums, LxWxH 1240 X 795 X 370mm

Order Code: ZT2732258S

£699.99 Inc VAT (20%)


Description

PE drum pallet, for 2 x 200 l drums, LxWxH 1240 x 795 x 370 mm. Supplied = assembled. Drum capacity = 2x200 l. Material = polyethylene. Depth = 795 mm. Width = 1240 mm. Height = 370 mm. Max. load = 600 kg. Fork pocket dimensions = 175x195 mm. Product type = drum pallets. For 2 x 200 litre horizontal drums, max. 2 units can be stacked. Versatile - can be attached to a filling station or as a drum stand on sump trays. Accessible from 2 sides. For storage, filling, transport of aggressive and water hazardous media. LxWxH 1240 x 795 x 370 mm. Max. load 600 kg (distributed load) Forklift slots (A/B/C) 670/175/195 mm.

See full description
Specifications for PE Drum Pallet, For 2 X 200 L Drums, LxWxH 1240 X 795 X 370mm
  • Material
    Polyethylene
  • Product Type
    Drum Pallets
  • Drum Capacity
    2x200 L
  • Load Capacity
    600kg
  • Supplied
    Assembled
  • Height
    370mm
  • Width
    1240mm
  • Depth
    795mm
  • Forklift Pocket Dimensions
    175x195mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome