Plastic Pallet Collar, Pack Of 2, For 1200 X 800mm Euro Pallet, Folding, With 6 Hinges

Order Code: ZT2718153S

£419.99 Inc VAT (20%)


Description

Plastic pallet collar, pack of 2, for 1200 x 800 mm Euro pallet, folding, with 6 hinges. Supplied = flat pack. Material = ABS plastic. For pallet size = 1200x800 mm. Effective height = 200 mm. Design of supporting frame = 6 hinges. Type of mounting = for stacking. Colour = black. Panel thickness = 20 mm. Function = folding, with 6 hinges. Weight = 12 kg. Weight per item = 6 kg. Product type = pallet frames. Resistant to moisture and humidity. Low weight. Intermeshing reinforcements. Can be stacked as required. Excellent durability. For Euro size pallets (1200 x 800 mm) Supplied flat pack - easy self-assembly.

See full description
Specifications for Plastic Pallet Collar, Pack Of 2, For 1200 X 800mm Euro Pallet, Folding, With 6 Hinges
  • Material
    ABS Plastic
  • Colour
    Black
  • Product Type
    Pallet Frames
  • Supplied
    Flat Pack
  • Pack Quantity
    2
  • Weight
    6kg
    12kg
  • Panel Thickness
    20mm
  • For Pallet Size
    1200x800mm
  • Design of Supporting Frame
    6 Hinges
  • Mounting Type
    for Stacking
  • Function
    Folding, With 6 Hinges
  • Effective Height
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome