Quantity | Price | Discount |
---|---|---|
1 - 4 | £69.99 | 0% |
5 + | £67.19 | 4% |
Application: For closed loop systems.
Dimensions: H x W x L mm: 150 x 400 x 600.
Dynamic Load kg: 200.
Height mm: 150.
Length mm: 600.
Material: Plastic.
Material: Recycled Plastic.
Pallet Type: Nesting.
Static Load kg: 500.
Type: Quarter euro size 400x600mm.
Weight kg: 3.
Weight kg: 3.0.
Width mm: 400.Nesting pallets use less space when stored. Used in food, pharmaceutical, manufacturing, light industrial and distribution applications. Used for the export of goods where ISPM regulations are difficult to use wood.