Shrink Pallet Covers on Roll, 1200 x 1200 x 1200MM

Shrink Pallet Covers on Roll, 1200 x 1200 x 1200MM

Order Code: ZT3079446SCopy

£449.99 Inc VAT (20%)


Description

Length m: 1200.
Product Type: Shrinkwrap film.
Sold As: 25 covers per roll.
Use With: 1200 x 1200 pallet.
Weight kg: 34.38.
Width mm: 1200.Ready-made pallet shrink covers in compact roll. Maximum load height 1200mm. Supplied on the roll for easy storage and dispensing. 125 micron film.

See full description
Specifications for Shrink Pallet Covers on Roll, 1200 x 1200 x 1200MM
  • Width
    1200mm
  • Length
    1200m
  • Weight
    34.38kg
  • For Use With
    1200 x 1200 pallet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome