Spring Actuated Self-Levelling Pallet Turntable, Capacity 2000 kg

Spring Actuated Self-Levelling Pallet Turntable, Capacity 2000 kg

Order Code: ZT3406848S

£4,499.99 Inc VAT (20%)


Description

Capacity 2000kg.Spring actuated turntable, which keeps palletised loads at an optimal working height, using a system of calibrated springs and shock absorbers.No power source or compressed air required.Lowers the risk of fatigue and injury.Reduces the time taken for loading and unloading pallets by over 40%.Fitted with fork pockets for easy relocation.Smooth running ball bearing turntable, which eliminates the need to walk around or stretch over the unit.Height 240mm (compressed) , 710mm (extended) .Turntable dia. 1100mm.Weight: 160kg.CE marked.

See full description
Specifications for Spring Actuated Self-Levelling Pallet Turntable, Capacity 2000 kg
  • Turntable Diameter
    1100mm
  • Load Capacity
    2000kg
  • Weight
    160kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome