0
1
2
3
4
5

T-Mech 120cm Industrial Pallet Platform Scales

Order Code: ZT3960516S

£799.99 Inc VAT (20%)


Description

Platform Scales For Weighing Heavy Items

For heavy duty loads, you need heavy duty pallet scales. Emphasis on the heavy.

These industrial pallet scales from T-Mech can weigh stuff up to a massive 3000kg on their extra large 120 x 120cm weighing platform.

Made from stainless steel, they can withstand being worked very hard every day in a demanding industrial environment, and are ready to handle whatever you can throw at/place on them.

Speed up the whole weighing process with the added functions of these scales, like a zero/tare, count and accumulate, and easy to read measurements on the high resolution LCD screen, which can also be mounted using a mounting bracket if you want.

The weight capacity of 3000kg and the extra large platform are so huge that it'll actually be a challenge to find anything you can't weigh on these industrial pallet scales, and yet the graduations of weight are as small as just 0.5kg, making it very accurate at the same time and also appropriate for smaller items.

Portable Platform Scales

With a rechargeable battery the scale is completely mobile for use outdoors or indoors, and it can run from 8 hours from just one full charge. This gives you ultimate flexibility when it comes to where you put them - as long as you can make the space for the huge weighing platform, that is.

The pallet scales themselves weigh 70kg and sit just 10cm from the floor on non slip rubber feet, which give them a solid base and ensure they won't move when being loaded or unloaded, even if you accidentally knock them with forks.

These certified industrial pallet scales from T-Mech are the ultimate heavy duty weighing scales. Their hard wearing steel design and helpful variety of time saving functions are excellent value for money too. All pallet scales come with our 12 month electrical warranty.

120cm Platform Scale Features


* Low profile for stability
* Non slip rubber feet for even more stability
* Displays item weights in kilograms
* Control interface LCD display can be mounted onto a bench or wall (bracket included)
* Battery powered with charging cable, so you can use them inside or outside
* Selectable auto switch off power saving feature
* Functions: Zero/Tare, Weighing, Count, Accumulate
* Can be used with a printer
* Massive 6-8 hour battery life from just one charge
* 13 amp 3 pin plug
* Spare cable plug
* Powder coat finish
* OIML certified: it meets all the legal requirements and standards to be used internationally.
* Display Dimensions: 220mm (w) x 95mm (h) x 140mm (d)

See full description
Specifications for T-Mech 120cm Industrial Pallet Platform Scales
  • Finish
    Powder Coat
  • Weight
    70kg
  • Product Type
    Pallet Scales
  • Power Source
    Rechargeable Battery
  • Material
    Stainless Steel
  • Platform Size
    120cm x 120cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome