Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Parts Storage
Parts Storage Systems Accessories
107815 32 x 155mm Labels, Pack of 8
By Raaco
Order Code:
ZT1021289X
£3.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.39
0%
10 - 19
£3.25
4%
20 +
£3.12
8%
1
Add to basket
Buy Now
Get it on
Thu, 7th Nov
In Stock
GBP
3.39
https://www.zoro.co.uk/shop/storage-and-handling/parts-storage-systems-accessories/107815-32-x-155mm-labels-pack-of-8/p/ZT1021289X
Add to quotation
Schedule an order and save 5%
View all Parts Storage Systems Accessories
Description
To suit the 250 Series Drawers.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 107815 32 x 155mm Labels, Pack of 8
MFR Part No.
107815
Product Type
Drawer Identification Labels
Pack Quantity
8
Height
155mm
Width
32mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome