MyBox Cosy Storage Tray, 5 Litre, W 318 X H 128 X D 191mm/Wsg, Velvet Grey

MyBox Cosy Storage Tray, 5 Litre, W 318 X H 128 X D 191mm/Wsg, Velvet Grey

Order Code: ZT1060645S

£16.99 Inc VAT (20%)


Description

Make yourself at home wherever your working day takes you with the Cosy Range from Leitz. With it's minimalist dual colour design and inviting matt finish colours, you can add style and colour to your workspace. The storage box with lid is sturdy and ideal for storing all your home or office accessories such as stapler & punch, crafting items, A5 documents and cleaning products. MyBox is Food safe certified, suitable for hot and cold food, storing tea, coffee, milks and sugars in the staff canteen to fruit bowls on the kitchen counter at home or on a reception desk. This box is part of the MyBox modular storage system and compatible with the Leitz MyBox organiser trays but can also be used without. This premium quality storage tray is the perfect addition to your home or office to ensure you stay relaxed and productive all day.

See full description
Specifications for MyBox Cosy Storage Tray, 5 Litre, W 318 X H 128 X D 191mm/Wsg, Velvet Grey
  • Depth
    191.0mm
  • Height
    128.0mm
  • MFR Part No.
    52630089
  • Colour
    Velvet Grey
  • Width
    318.0mm
  • Weight
    0.633kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome