Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Parts Storage
Parts Storage Systems Accessories
Rail for Kl/ae 600 x 587mm Sheet Steel
By Rittal
Order Code:
ZT4982854S
Qty of 10 for
£109.90
Inc VAT (20%)
£10.99 each
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
109.90
https://www.zoro.co.uk/shop/storage-and-handling/parts-storage-systems-accessories/rail-for-kl-ae-600-x-587mm-sheet-steel/p/ZT4982854S
Add to quotation
View all Parts Storage Systems Accessories
Description
Rittal RAIL FOR KL/AE 600X587MM SHEET STEEL Miscellaneous Accessories (SZ) 2319000
Specifications
Specifications for Rail for Kl/ae 600 x 587mm Sheet Steel
Material
Metal
Width
788mm
Height
15mm
Depth
35mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome