Black Stackable 3 Drawer Tower

Order Code: ZT4945681S

£10.99 Inc VAT (20%)


Description

Fixtures Clear/Black 3 Tier Plastic Storage Drawers Storage Cabinet Drawer Unit Storage Box Drawer Tower Organiser Clear Transparent Drawers Chest For Table Top Cosmetics Stationery Office Home

A smaller version of traditional Three Drawer Storage Units, this Three Drawer Black Modular Tower Unit from Fixtures is perfect for storing and organising A5 documents, stationery, craft essentials or DIY parts and pieces.

Measuring H 29cm x W 20cm x D 25cm, the tower unit has a modular design allowing multiple units to be stacked on top of each other.

The storage tower unit includes 3 clear drawers allowing you to see their contents without having to open them. For easy opening, each drawer has a handy finger hole to slide it out.

Measuring H 8cm x W 17cm x D 21.5cm inside each drawer, the drawer unit is great for keeping on your desk, worktop or table and tidying away all those everyday items that would otherwise gather dust.

It's made from high quality recycled plastic here in the UK and has a total capacity of 9 litres, 3 per drawer.

See full description
Specifications for Black Stackable 3 Drawer Tower
  • Capacity
    3L per Drawer
  • Material
    Plastic
  • Stackable
    Yes
  • Form
    Drawer Unit
  • Colour
    Black
  • Type
    Parts Containers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome