Cross Divider, For Shelf Bin, For WxH 115 X 100mm, Pack Of 20

Order Code: ZT2733606S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.914%


Description

Cross divider, for shelf bin, for WxH 115 x 100 mm, pack of 20. Supplied = assembled. Colour = transparent. For height = 100 mm. For width = 115 mm. Type of mounting = integral hinge, fixed latching. Product type = accessories. For individual subdivision of shelf bins. Makes it easy to remove small parts. Pack of 20.

Specifications for Cross Divider, For Shelf Bin, For WxH 115 X 100mm, Pack Of 20
  • Colour
    Transparent
  • Product Type
    Accessories
  • For Height
    100mm
  • Pack Quantity
    20
  • Supplied
    Assembled
  • For Width
    115mm
  • Mounting Type
    Integral Hinge, Fixed Latching

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome