Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Pegboards & Accessories
perfo 5 piece magnet kit Ø 35mm . .
By perfo
Order Code:
ZT2451006S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it in
14-27
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/storage-and-handling/pegboards-and-accessories/perfo-5-piece-magnet-kit-35mm/p/ZT2451006S
Add to quotation
View all Pegboards & Accessories
Description
Magnet diameter 35mm. For document holding. Supplied as a kit of 3. Colour: Grey. WxD: 35x35mm
Tags:
#BulkDiscount
Specifications
Specifications for perfo 5 piece magnet kit Ø 35mm . .
Diameter
35mm
Product Type
Magnet Kit
Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome