perfo key holder 17 location. WxDxH: 510x170x105mm. RAL 7035

Order Code: ZT2450345S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%


Description

perfo key holder 17 location. Steel construction with fast and secure perfolock clip on design. For use with perfo panels. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 510x170x105mm

Specifications for perfo key holder 17 location. WxDxH: 510x170x105mm. RAL 7035
  • Material
    Steel
  • Dimensions (W x D x H)
    510x170x105mm
  • Product Type
    Key Holder
  • Colour
    Light Grey