perfo paper roll holder . WxDxH: 415x200x100mm. RAL 7035

Order Code: ZT2450482S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 +£21.845%


Description

perfo paper roll holder. Steel construction, 16mm axle for maximum rollWxD(mm): 300x280. For use with perfo panels. Finished in durable powdercoat paint in RAL 7035 light grey. WxDxH: 415x200x100mm

Specifications for perfo paper roll holder . WxDxH: 415x200x100mm. RAL 7035
  • Material
    Steel
  • Product Type
    Paper Roll Holder
  • Height
    100mm
  • Depth
    200mm
  • Width
    415mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome