Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Pegboards & Accessories
Perfo System Single Tool Hook 50mm, Pack of 5 306965
By VFM
Order Code:
ZT1553353S
£12.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/storage-and-handling/pegboards-and-accessories/perfo-system-single-tool-hook-50mm-pack-of-5-306965/p/ZT1553353S
Add to quotation
View all Pegboards & Accessories
Description
VFM Perfo System Single Tool Hook 50mm (Pack of 5) 306965
Specifications
Specifications for Perfo System Single Tool Hook 50mm, Pack of 5 306965
MFR Part No.
SBY27615
Depth
150mm
Width
150mm
Height
100mm
Pack Quantity
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome