CONNECTOR Plug Connection, For Design Thinking Whiteboards, Pack Of 2, Plastic

Order Code: ZT2704511S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

CONNECTOR plug connection, for Design Thinking whiteboards, pack of 2, plastic. Width = 400 mm. Height = 320 mm. Depth = 580 mm. Colour = grey. Material = plastic. Product type = accessories for whiteboards. Securely fastens Design Thinking whiteboards to each other. Stable connection, simply plugged onto the top of the boards. When pushed together, the two elements can also be used as a pencil tray. A second whiteboard can be added to the Design Thinking whiteboard set. Both boards can be used as a mobile easel in the Design Thinking base. The CONNECTOR plug connection ensures a sturdy connection and is simply plugged onto the top of the boards. Supplied complete with 2 items, W x H x D 580 x 320 x 400 mm.

See full description
Specifications for CONNECTOR Plug Connection, For Design Thinking Whiteboards, Pack Of 2, Plastic
  • Material
    Plastic
  • Colour
    Grey
  • Pack Quantity
    2
  • Product Type
    Accessories for Whiteboards
  • Width
    400mm
  • Height
    320mm
  • Depth
    580mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome