ESD Plastic Case, Capacity 5 L, External Dimensions LxWxH 300 X 200 X 130mm

Order Code: ZT2747837S

£109.99 Inc VAT (20%)


Description

ESD plastic case, capacity 5 l, external dimensions LxWxH 300 x 200 x 130 mm, 1+ items. Supplied = assembled. Capacity = 5 l. Material = polypropylene. External length = 300 mm. External width = 200 mm. External height = 130 mm. Internal length = 258 mm. Internal width = 158 mm. Internal height = 117 mm. Lock type = snap lock. Weight = 0.7 kg. Temperature resistance = -10 °C to +80 °C. Colour = black. Feature = ESD version, stackable. Number of handles = 2 pcs. Very robust, stackable. No mechanical damage, contamination or susceptibility to humidity. Temperature resistant from -10 °C to +80 °C. Surface resistance 10^4null - 10^10null Ohm. Easy to carry with grip handles in the side walls. 2 snap locks provide a reliable means of locking the hinged lid. Locks can be sealed. Additional case handles on one long side. ESD (electrostatic discharge) Electronic components are particularly susceptible to being damaged and/or destroyed by electrostatic discharges. In order to prevent damage from ESD, sensitive components must be handled, packaged, stored and transported in a specially protected environment. The subject of ESD is especially important in the electronics industry and in the field of telecom technology.

See full description
Specifications for ESD Plastic Case, Capacity 5 L, External Dimensions LxWxH 300 X 200 X 130mm
  • Material
    Polypropylene
  • Colour
    Black
  • Supplied
    Assembled
  • Capacity
    5L
  • External Width
    200mm
  • Internal Height
    117mm
  • Internal Length
    258mm
  • Internal Width
    158mm
  • Lock Type
    Snap Lock
  • External Length
    300mm
  • External Height
    130mm
  • Weight
    0.7kg
  • Features
    ESD Version, Stackable
  • Number of Handles
    2
  • Temperature Resistance
    10°C To +80°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome