Metromax Q Polymer Shelving - 5 Shelf Unit

Order Code: ZT3079507S

£1,199.99 Inc VAT (20%)


Description

Colour: Grey.
Depth mm: 610.
Dimensions: H x W x D mm: 1895 x 1219 x 610.
Height mm: 1895.
Material: Plastic.
Material: Polymer.
No. of Shelves: 5.
Product Type: Static.
Shelf Capacity kg: 375.
Type: Starter unit.
Width mm: 1219.Long-life, corrosion resistant shelving, with in-built Microban®, antimicrobial product protection. Patented corner lock release allows rapid shelf adjustment, without tools. Open-grid mats lift off for cleaning and fit easily into the dishwasher. Polymer shelf mats have a lifetime warranty against rust and corrosion. Posts have a fifteen-year warranty against rust and corrosion. Shelves adjust at 25mm increments. Available as static or mobile units. Mobile units feature four 127mm dia. polyurethane castors (2 braked) Self assembly required. Height 1895mm. Available in two depths and four widths. For more assistance with any of our Wire shelving products, please contact our telesales team on 01274 535044.

See full description
Specifications for Metromax Q Polymer Shelving - 5 Shelf Unit
  • Colour
    Grey
  • Material
    Polymer
  • Shelf Capacity
    375kg
  • Number of Shelves
    5
  • Width
    1219mm
  • Depth
    610mm
  • Height
    1895mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome