Modular Plastic Shelving - 50kg - Perforated Shelves

Order Code: ZT3078061S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Colour: Black.
Depth mm: 400.
Dimensions: H x W x D mm: 1840 x 800 x 400.
Height mm: 1840.
Material: Plastic.
No. of Shelves: 5.
Product Type: Static.
Shelf Capacity kg: 50.
Shelf Capacity kg: 90.
Type: Perforated shelves.
Width mm: 800.4 or 5 fixed shelves, 380mm clearance. Solid or perforated shelf options Max. capacity per shelf 50kg. Lightweight. Water resistant - corrosion free. Colour: black. Self assembly required - no tools needed. Made in the UK.

See full description
Specifications for Modular Plastic Shelving - 50kg - Perforated Shelves
  • Colour
    Black
  • Type
    Perforated Shelves
  • Material
    Plastic
  • Shelf Capacity
    90kg
  • Number of Shelves
    5
  • Depth
    400mm
  • Width
    800mm
  • Height
    1840mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome