Waste Collection Device, Short Grabber, Plastic Coated, Pack Of 2, Overall Length 450mm

Order Code: ZT2714851S

£119.99 Inc VAT (20%)


Description

Waste collection device, short grabber, plastic coated, pack of 2, overall length 450 mm. Supplied = assembled. Length = 450 mm. Material = anodised aluminium. Model = grippers. Product type = grabbers. For emptying waste paper bins, wash basins, etc. Grabbers have a mechanism that is subject to little wear, as the cable pulls are on the inside. Handle made of anodised tubular aluminium with a plastic handle.

Specifications for Waste Collection Device, Short Grabber, Plastic Coated, Pack Of 2, Overall Length 450mm
  • Material
    Anodised Aluminium
  • Product Type
    Grabbers
  • Supplied
    Assembled
  • Pack Quantity
    2
  • Length
    450mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome