1 Tonne Load Rated Platform Truck

Order Code: ZT3491037S

£499.99 Inc VAT (20%)


Description

Extra heavy duty 1000kg capacity.Black powder coated steel handle.Blue polypropylene base, L x W 950 x 650mm.Platform height 250mm.Handle height 1050mm.On two fixed and two swivel 150mm dia. polyurethane tyred castors.Weight 25kg.Made in UK.

Specifications for 1 Tonne Load Rated Platform Truck
  • Finish
    Black powder coated
  • Weight
    25kg
  • Base Material
    Polypropylene
  • Platform Height
    250mm
  • Material
    Polypropylene
    Steel
  • Product Type
    Platform Truck
  • Wheel Type
    Polyurethane
  • Colour
    Black
    Blue
  • Handle Height
    1050mm
  • Load Capacity
    1000kg
  • Handle Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome